Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM11 Series, 3" Max Cut Dia, High Speed Steel, 0.4460 in Depth of Cut
- Mfr # 5416397
- Zoro # G3803105
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
3"
Overall Length
1 3/4 in
Number of Inserts Required
8
Depth of Cut
0.4460 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416397
- Zoro #
- G3803105
- UPC #
- 4050839637812
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- VSM11
- Number of Inserts Required
- 8
- Material - Machining
- High Speed Steel
- Shank Shape
- Socket Head Cap Screw
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Rake
- -3.733 Degrees Radial, 12 Degrees Axial
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping:Blank, Side and Face Milling, Side/Shoulder Milling: Square End
- Number of Inserts
- 8
- Insert Style
- XD.T PD R
- Toolholder Style
- XDPT11
- ISO Number
- VSM11D300Z08S100XD11
- Insert Shape
- 75 Degrees Parallelogram
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Max. Speed
- 15,700 RPM
- ANSI Code
- VSM11D300Z08S100XD11
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8"-24 x 1 in Coolant G
- Number of Flutes
- 8
Dimensions
- Cutting Dia.
- 3"
- Overall Length
- 1 3/4 in
- Depth of Cut
- 0.4460 in
- Insert Size
- 110408
- Shank Dia.
- 1 in
- Min. Cutting Dia.
- 3 in
- Max. Cutting Dia.
- 3 in
- Arbor Dia.
- 1"
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Shank Dia. 1 in, Overall Length 1 3/4 in, ANSI Code VSM11D300Z08S100XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in Coolant G, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.