Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4550 in Depth of Cut

  • Mfr # 5416726
  • Zoro # G3803762
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
6.7000 in
Depth of Cut
0.4550 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5416726
Zoro #
G3803762
UPC #
4050839642755
Country of Origin
United States

Dimensions

Overall Length
6.7000 in
Depth of Cut
0.4550 in
Shank Dia.
3/4 in
Insert Size
110408
Shank Length
5.0900 in
Neck Dia.
0.6700 in
Min. Cutting Dia.
3/4 in
Head Projection Length
1.6100 in
Max. Cutting Dia.
3/4 in
Wire Rope Length
6.7000 in
Length
6.7000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
2
Type
End Mill
Insert Shape
75 Degrees Parallelogram
Rake
-9.150 Degrees Radial, 7 Degrees Axial
Insert Holding Type
Screw
Max. Speed
36,300 RPM
Coolant Fed
Coolant Through
ISO Number
VSM11D075Z02C075XD11L670
Number of Inserts
2
Shank Type - Machining
Straight
Toolholder Style
XDPT11
Insert Style
XD.T PD R
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
ANSI Code
VSM11D075Z02C075XD11L670
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Straight, Overall Length 6.7000 in, ANSI Code VSM11D075Z02C075XD11L670, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews