Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1699 CBN HAND TAP SET
- Mfr # C69440
- Zoro # G823506816
product price:Â
$
9.35
/ea
Key Features
Flute Type
Straight Flute
Thread Length
1.4375 in
Tap Chamfer
Taper, Plug, Bottoming
Tap Thread Type
UNF
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69440
- Zoro #
- G823506816
- UPC #
- 697334694403
- Country of Origin
- India
Dimensions
- Thread Length
- 1.4375 in
- Tap Thread Size
- 7/16"-20
- Overall Length
- 3.1562 in
Details
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Thread Type
- UNF
- System of Measurement
- Inch
- Cutting Direction - Machining
- Right Hand
- Application
- For maintenance
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.