Indexable Square Shoulder End Mill, VSM490-15 Series, 1.5000" Max Cut Dia, High Speed Steel

  • Mfr # 5710592
  • Zoro # G3787574
product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Cutting Dia.
1.5000"
Overall Length
4.5300 in
Number of Inserts Required
4
Depth of Cut
0.5910 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5710592
Zoro #
G3787574
UPC #
4050841619585
Country of Origin
Germany

Dimensions

Cutting Dia.
1.5000"
Overall Length
4.5300 in
Depth of Cut
0.5910 in
Insert Size
15T608
Shank Dia.
1-1/4 in
Head Projection Length
2-1/4 in
Min. Cutting Dia.
1-1/2 in
Neck Dia.
1.2200 in
Shank Length
2.2800 in
Wire Rope Length
4.5300 in
Length
4.5300 in
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Square Shoulder End Mill
Series
VSM490-15
Number of Inserts Required
4
Material - Machining
High Speed Steel
Shank Shape
Weldon
Cutting Direction
Right Hand
Features
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Toolholder Style
XN15
ISO Number
VSM490D150Z04W125XN15
Rake
-15.4 Degrees Radial, -8 Degrees Axial
Coolant Fed
Coolant Through
Max. Speed
19,500 RPM
Insert Style
XNGU SRMM
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Insert Shape
90 Degrees Rectangle Mill
Insert Holding Type
Screw
Number of Inserts
4
Cutting Application
Face Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
ANSI Code
VSM490D150Z04W125XN15
Shank Type - Machining
Weldon Flat
Number of Coolant Holes
2
Number of Flutes
4

Description

Indexable Square Shoulder End Mill, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 4.5300 in, ANSI Code VSM490D150Z04W125XN15, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.