Indexable Square Shoulder End Mill, VSM490-15 Series, High Speed Steel, 0.5910 in Depth of Cut

  • Mfr # 5873069
  • Zoro # G3788992
product price: 
$
476.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Overall Length
3.7800 in
Depth of Cut
0.5910 in
Material - Machining
High Speed Steel
Insert Size
15T608
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873069
Zoro #
G3788992
UPC #
4050841729000
Country of Origin
Germany

Dimensions

Overall Length
3.7800 in
Depth of Cut
0.5910 in
Insert Size
15T608
Shank Dia.
3/4 in
Min. Cutting Dia.
1 in
Neck Dia.
0.7280 in
Shank Length
2.0300 in
Head Projection Length
1-3/4 in
Max. Cutting Dia.
1 in
Wire Rope Length
3.7800 in
Length
3.7800 in
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Square Shoulder End Mill
Series
VSM490-15
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Number of Flutes
2
Type
End Mill
Rake
-20.542 Degrees Radial, -8 Degrees Axial
Features
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
ISO Number
VSM490D100Z02W075XN15
Shank Type - Machining
Weldon Flat
Toolholder Style
XN15
Cutting Application
Face Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Insert Style
XNGU SRMM
ANSI Code
VSM490D100Z02W075XN15
Number of Coolant Holes
2
Number of Inserts
2
Max. Speed
26,300 RPM
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 3.7800 in, ANSI Code VSM490D100Z02W075XN15, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews