Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM490-15 Series, High Speed Steel, 0.5910 in Depth of Cut
- Mfr # 5873103
- Zoro # G3799711
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
8 in
Depth of Cut
0.5910 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873103
- Zoro #
- G3799711
- UPC #
- 4050841729444
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- End Mill
- Number of Flutes
- 4
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -15.4 Degrees Radial, -8 Degrees Axial
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- Toolholder Style
- XN15
- ANSI Code
- VSM490D150Z04C125XN15L800
- ISO Number
- VSM490D150Z04C125XN15L800
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
- Cutting Application
- Face Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 4
- Max. Speed
- 19,500 RPM
- Insert Style
- XNGU SRMM
- Shank Type - Machining
- Straight
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 8 in
- Depth of Cut
- 0.5910 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 15T608
- Min. Cutting Dia.
- 1-1/2 in
- Shank Length
- 5-3/4 in
- Neck Dia.
- 1.2200 in
- Head Projection Length
- 2-1/4 in
- Max. Cutting Dia.
- 1 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Straight, Overall Length 8 in, ANSI Code VSM490D150Z04C125XN15L800, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.