Shop All Indexable Boring Bars
Widia
Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape
Mfr # A08NER1
Zoro # G3576305
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 8 in
- Cutting Direction Right Hand
- Insert Shape Top Notch
- ANSI Code A08NER1
Product Information
- Brand Widia
- MFR # A08NER1
- Zoro # G3576305
- UPC # 4021169729157
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 8 in |
Head Length | 1.2900" |
Shank Length | 170.43mm |
Min. Bore Dia. | 11.18mm |
Details
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1/2 in, Overall Length 8 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk Midnight Black 8Oz (4935520)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 10mm (84627)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- HHIP 3 Piece Boring Tool Set With 3" Head R8 Shank & 3/4" Boring Bar Set (1001-0107)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- HHIP 3/8 X 6" Shank S-SCLCR6-2 Indexable Boring Bar With Insert (1001-0026)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- Widia Indexable Tools