Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, A20UNSR3, 14 in L, High Speed Steel, Top Notch Insert Shape
- Mfr # 3632135
- Zoro # G3576140
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A20UNSR3
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3632135
- Zoro #
- G3576140
- UPC #
- 4021169728600
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- A20UNSR3
- Lead Angle
- 0 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Top Notch Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-NS
- Center to Cutting Tip
- 0 in
- Insert Style
- N.3R
- Cutting Application
- Inside Diameter Face Grooving
- ISO Number
- A20UNSR3
- Insert Holding Type
- Top Clamping
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 14 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 3
- Min. Bore Dia.
- 2-1/4 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Indexable Thread Turning Tool Holder, A-NS, Insert Shape Top Notch, Overall Length 14 in, A20UNSR3, 0 in, Coolant Through, Inside Diameter Face Grooving, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.