Shop WIDIA
See all product information
Create Account
Indexable Toolholder, CRDN,
- Mfr # 3032551
- Zoro # G3787489
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
120700
Cutting Direction
Neutral
Overall Length
150.00mm
Insert Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3032551
- Zoro #
- G3787489
- UPC #
- 4021169395604
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Insert Shape
- Round
- Rake
- -8.5 Degrees Axial, 0 Degrees Radial
- Insert Application
- Drilling
- Grade
- WG
- ISO Number
- CRDNN2525M12MN7
- Insert Style
- RN
- Material - Machining
- High Speed Steel
- ANSI Code
- CRDNN2525M12MN7
- Toolholder Style
- CRDN
- Approach Angle
- 90 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Facing, Profiling, Turning
- Insert Clearance Angle
- 0 Degrees
- Compatible Hardware
- 4.00mm Clamp Screw, M2.5 Shim Screw
- Measurement System
- Metric
- Insert Holding Type
- Top Clamp
Dimensions
- Insert Size
- 120700
- Overall Length
- 150.00mm
- Shank Length
- 120.00mm
- Dimension Type
- Metric
- Shank Width
- 25.00mm
- Head Length
- 30.00mm
- Shank Height
- 25.00mm
Description
Indexable Turning Toolholder, ANSI Code CRDNN2525M12MN7
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.