Shop WIDIA

Indexable Toolholder, DCRN,

  • Mfr # 5697900
  • Zoro # G3793962

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Material
Steel
Rake
Negative
Insert Size
120408
Number of Inserts Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697900
Zoro #
G3793962
UPC #
4050841510820
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Material
Steel
Rake
Negative
Number of Inserts Required
1
Insert Shape
80 Degrees Diamond
Insert Screw
0
Cutting Direction
Left Hand
Clamp
Kenclamp
Shank
Square
Style
Negative
Cutting Application
Facing, Turning
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
ANSI Code
DCRNL2525M12KC04
Side Cutting Edge Angle
15 Degrees
Approach Angle
75 Degrees
Toolholder Style
DCRN
ISO Number
DCRNL2525M12KC04
Insert Clearance Angle
0 Degrees
Insert Style
CN
Insert Holding Type
Clamp and Lock Pin
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
15 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
120408
Cutting Length
12.8960mm
Shank Length
119.20mm
Overall Length
150.00mm
Shank Width
25.00mm
Shank Height
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DCRN, Insert Style CN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.