Shop WIDIA

Indexable Toolholder, DDJN,

  • Mfr # 5696544
  • Zoro # G3792090

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Overall Length
4-1/2 in
Rake
Negative
Style
Negative
Shank Length
3-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696544
Zoro #
G3792090
UPC #
4050841477246
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
Negative
Style
Negative
Shank
Square
Cutting Direction
Right Hand
Insert Shape
55 Degrees Diamond
Number of Inserts Required
1
Material
Steel
Clamp
Kenclamp
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Insert Holding Type
Clamp and Lock Pin
Approach Angle
93 Degrees
ISO Number
DDJNR123BKC3
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
DDJN
ANSI Code
DDJNR123BKC3
Cutting Application
Profiling, Turning
Insert Style
DN
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-3 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
4-1/2 in
Shank Length
3-1/4 in
Insert Size
332
Cutting Length
0.4578"
Shank Width
3/4 in
Shank Height
3/4 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Turning Toolholder, DDJN, Insert Style DN, Overall Length 4-1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.