Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462104
- Zoro # G3760581
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
6
Rake
3 Degrees Axial
Shank Length
123.00mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462104
- Zoro #
- G3760581
- UPC #
- 4059782544611
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Insert Style
- WG0600M06P04
- Shank Material
- High Speed Steel
- Toolholder Style
- WGCSM
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 32.00mm
- ANSI Code
- WGCSML3232P0626C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ISO Number
- WGCSML3232P0626C
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Insert Size
- 6
- Shank Length
- 123.00mm
- Overall Length
- 170.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Depth of Cut
- 26.00mm
- Head Length
- 47.00mm
- Cutting Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSML3232P0626C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.