Shop WIDIA

Indexable Toolholder, DSRN,

  • Mfr # 5564342
  • Zoro # G3791205

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Rake
Negative
Number of Inserts Required
1
Cutting Direction
Left Hand
Overall Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564342
Zoro #
G3791205
UPC #
4050841003438
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
Negative
Number of Inserts Required
1
Cutting Direction
Left Hand
Clamp
Kenclamp
Shank
Square
Insert Shape
Square
Material
Steel
Style
Negative
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
15 Degrees
Insert Clearance Angle
0 Degrees
Cutting Application
Facing, Turning
Compatible Hardware
25IP Clamp Screw, 25IP Lock Pin, 25IP Shim Screw
Insert Style
SN
Approach Angle
75 Degrees
Toolholder Style
DSRN
ANSI Code
DSRNL206DKC4
Insert Inscribed Circle
3/4 in
ISO Number
DSRNL206DKC4
Material - Machining
High Speed Steel
Lead Angle
15 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
6 in
Cutting Length
0.7500"
Shank Length
4-1/2 in
Insert Size
643
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DSRN, Insert Style SN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.