Shop WIDIA

Indexable Toolholder, DTGN,

  • Mfr # 5697763
  • Zoro # G3791442

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Length
0.8660"
Rake
-5 Degrees Axial, -5 Degrees Radial
Insert Shape
Triangle
Insert Size
432
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697763
Zoro #
G3791442
UPC #
4050841505543
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
-5 Degrees Axial, -5 Degrees Radial
Insert Shape
Triangle
Number of Inserts Required
1
Material
Steel
Clamp
Kenclamp
Cutting Direction
Left Hand
Style
Negative
Shank
Square
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
Toolholder Style
DTGN
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
ANSI Code
DTGNL164DKC3
ISO Number
DTGNL164DKC3
Insert Style
TN
Cutting Application
Facing, Turning
Insert Clearance Angle
0 Degrees
Material - Machining
High Speed Steel
Lead Angle
0 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Cutting Length
0.8660"
Insert Size
432
Shank Length
4-3/4 in
Overall Length
6 in
Shank Width
1 in
Shank Height
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DTGN, Insert Style TN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.