Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 32.00mm, RH
- Mfr # 6498881
- Zoro # G3761744
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGC
Rake
3 Degrees Axial
Overall Length
65.62mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6498881
- Zoro #
- G3761744
- UPC #
- 4059782931855
- Country of Origin
- United States
Dimensions
- Overall Length
- 65.62mm
- Depth of Cut
- 32.00mm
- Cutting Height
- 28.76 mm
- Max. Grooving Width
- 6.00mm
- Wire Rope Length
- 65.62mm
- Length
- 65.62mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Details
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Coolant Through
- Series
- WGC
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Blade Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- Number of Insert Pockets
- 1
- ISO Number
- WGCM65R0632MC
- Product Family
- WGC
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- Toolholder Style
- WGCM
- ANSI Code
- WGCM65R0632MC
Description
Cut-Off and Grooving Blade, Right Hand, High Speed Steel, ANSI Code WGCM65R0632MC, Coolant Fed Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 28.76 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.