Shop WIDIA

Indexable Toolholder, DVON,

  • Mfr # 5696746
  • Zoro # G3792614

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Overall Length
150.00mm
Cutting Length
16.6060mm
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696746
Zoro #
G3792614
UPC #
4050841488242
Country of Origin
Multiple
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Cutting Direction
Right Hand
Style
Negative
Rake
-6.4 Degrees Axial, -6.4 Degrees Radial
Insert Shape
35 Degrees Diamond
Shank
Square
Material
Steel
Number of Inserts Required
1
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw, 9IP Lock Pin
Insert Holding Type
Clamp and Lock Pin
Approach Angle
117.5 Degrees
Insert Clearance Angle
0 Degrees
Toolholder Style
DVON
Insert Style
VN
Side Cutting Edge Angle
-27.5 Degrees
Cutting Application
Facing, Turning
ANSI Code
DVONR2525M16KC04
ISO Number
DVONR2525M16KC04
Material - Machining
High Speed Steel
Lead Angle
-27.500 deg
Measurement System
Metric
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
150.00mm
Cutting Length
16.6060mm
Insert Size
160408
Shank Length
113.20mm
Shank Height
25.00mm
Shank Width
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DVON, Insert Style VN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.