Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462105
- Zoro # G3749600
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Overall Length
170.00mm
Insert Size
6
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462105
- Zoro #
- G3749600
- UPC #
- 4059782544741
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- ISO Number
- WGCSML3232P0632C
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- Insert Style
- WG0600M06P04
- Number of Coolant Holes
- 1
- Toolholder Style
- WGCSM
- Center to Cutting Tip
- 32.00mm
- ANSI Code
- WGCSML3232P0632C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Overall Length
- 170.00mm
- Insert Size
- 6
- Shank Length
- 115.00mm
- Depth of Cut
- 32.00mm
- Shank Width
- 32.00mm
- Head Length
- 55.00mm
- Shank Height
- 32.00mm
- Cutting Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSML3232P0632C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.