Shop WIDIA

Indexable Toolholder, DWLN,

  • Mfr # 5697787
  • Zoro # G3793649

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Rake
Negative
Material
Steel
Cutting Direction
Left Hand
Insert Shape
Trigon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697787
Zoro #
G3793649
UPC #
4050841507080
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
Negative
Material
Steel
Cutting Direction
Left Hand
Insert Shape
Trigon
Number of Inserts Required
1
Clamp
Kenclamp
Shank
Square
Style
Negative
ISO Number
DWLNL164DKC3
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
ANSI Code
DWLNL164DKC3
Approach Angle
95 Degrees
Insert Style
WN
Toolholder Style
DWLN
Insert Clearance Angle
0 Degrees
Cutting Application
Facing, Profiling, Turning
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Material - Machining
High Speed Steel
Lead Angle
-5 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Shank Length
5 in
Cutting Length
0.3420"
Insert Size
432
Overall Length
6 in
Shank Width
1 in
Shank Height
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DWLN, Insert Style WN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.