Shop WIDIA
See all product information
Create Account
Indexable Toolholder, HSS
- Mfr # 2028218
- Zoro # G3790480
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
80 Degrees Diamond
Insert Size
0602
Shank
Square
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028218
- Zoro #
- G3790480
- UPC #
- 4021169079962
- Country of Origin
- Mexico
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- 80 Degrees Diamond
- Shank
- Square
- Material
- Steel
- Number of Inserts Required
- 1
- Cutting Direction
- Left Hand
- Style
- Screw-On
- Clamp
- Screw
- Rake
- -10 Degrees Radial, 0 Degrees Axial
- ANSI Code
- 12157210300
- ISO Number
- 12157210300
- Insert Holding Type
- Screw On
- Shank Material
- High Speed Steel
- Insert Style
- CC
- Side Cutting Edge Angle
- 37 Degrees
- Approach Angle
- 53 Degrees
- Side-to-Cutting Tip
- 4.50mm
- Lead Angle
- 37 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Screw-On
- Sensor Body Style
- Screw-On
- Traction Material
- Steel
Dimensions
- Insert Size
- 0602
- Cutting Length
- 6.4500mm
- Overall Length
- 32.00mm
- Insert Cutting Edge Length
- 6.45mm
- Shank Width
- 8.00mm
- Shank Height
- 8.00mm
- Cutting Height
- 6.00mm
- Wire Rope Length
- 32.00mm
- Length
- 32.00mm
Description
Indexable Turning Toolholder, Insert Style CC, Overall Length 32.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.