Indexable Toolholder, MDJN,

  • Mfr # 2953465
  • Zoro # G3790453
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Cutting Length
0.6104"
Clamp
Top and Hole Clamping
Insert Shape
55 Degrees Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2953465
Zoro #
G3790453
UPC #
4021169402708
Country of Origin
United States

Dimensions

Cutting Length
0.6104"
Insert Size
432
Overall Length
5 in
Shank Length
3.7600 in
Shank Height
1 in
Shank Width
1 in
Head Length
1.2400 in
Wire Rope Length
5 in
Length
5 in

Details

Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Clamp
Top and Hole Clamping
Insert Shape
55 Degrees Diamond
Material
Steel
Shank
Square
Number of Inserts Required
1
Rake
Double Negative
Insert Clearance Angle
0 Degrees
ISO Number
MDJNR164C
Insert Inscribed Circle
1/2 in
Approach Angle
93 Degrees
Toolholder Style
MDJN
Compatible Hardware
1/8 in Clamp Screw, 3/32 in Lock Pin
ANSI Code
MDJNR164C
Insert Style
DN
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Clamp and Lock Pin
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-3 Degrees
Shell Material
Steel

Description

Indexable Turning Toolholder, MDJN, Insert Style DN, Overall Length 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews