Shop WIDIA

Indexable Toolholder, SCLC,

  • Mfr # 2951366
  • Zoro # G3790733

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Number of Inserts Required
1
Insert Size
432
Overall Length
6 in
Shank Length
5-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951366
Zoro #
G3790733
UPC #
4021169422454
Country of Origin
Viet Nam
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Number of Inserts Required
1
Clamp
Screw
Insert Shape
80 Degrees Diamond
Style
Screw-On
Rake
Positive
Shank
Square
Insert Screw
T15
Cutting Direction
Right Hand
Material
Steel
ANSI Code
SCLCR164D
Cutting Application
Facing, Profiling, Turning
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
Insert Style
CC
Toolholder Style
SCLC
Insert Clearance Angle
7 Degrees
ISO Number
SCLCR164D
Insert Inscribed Circle
1/2 in
Compatible Hardware
4.00mm Shim Screw, T15 Insert Screw
Insert Holding Type
Screw On
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-5 Degrees
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Insert Size
432
Overall Length
6 in
Shank Length
5-1/4 in
Cutting Length
0.5077"
Shank Width
1 in
Shank Height
1 in
Head Length
3/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, SCLC, Insert Style CC, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.