Shop WIDIA

Threading Insert, 3IL, Triangle

  • Mfr # 2018642
  • Zoro # G3879134

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018642
Zoro #
G3879134
UPC #
4021169201516
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Triangle
ISO Number
3IL15ISO
Insert Type
3IL
Inscribed Circle
3/8 in
Measurement System
Metric
Finish - Machining
AlTiN
Coating Process
PVD
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Manufacturer Grade
TN6025
Insert Style
3IL
Cutting Application
Turning
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Threading Location
Internal
Material - Machining
Carbide
Thread Direction
Left Hand
Number of Cutting Edges
3
Thread Pitch
1.50mm
Included Angle
60 Degrees
Thread Standard
Metric/ISO
ANSI Code
3IL15ISO
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side-to-Cutting Tip
1.00mm
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.80mm

Description

Threading Insert, 3IL, Internal, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.