Insert, 3/8 in, 0.0156 in
- Mfr # 6730906
- Zoro # G0193149
product price:Â
$
9.69
/ea
Key Features
Inscribed Circle
3/8 in
Grade
WM15CT
Corner Radius
0.0156 in
Insert Thickness
0.1563 in
Mounting Hole Dia.
0.1732 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6730906
- Zoro #
- G0193149
- UPC #
- -
- Country of Origin
- India
- Item
- Insert
- Inscribed Circle
- 3/8 in
- Grade
- WM15CT
Dimensions
- Corner Radius
- 0.0156 in
- Insert Thickness
- 0.1563 in
- Mounting Hole Dia.
- 0.1732 in
- Cutting Edge Length
- 3/8 in
Description
Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.