Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 4168788
  • Zoro # G2808071

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168788
Zoro #
G2808071
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204FP
Coating
Tin
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DCMT2151FP
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Included Angle
55 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
FP
ANSI Code
DCMT2151FP
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WM25CT
Clearance Angle
7 Degrees
Shape
Rhombic
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT2151FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.