Shop WIDIA
See all product information
Create Account
Insert, Screw-On, CDCD, CDHB1206X0, CG5
- Mfr # 3884731
- Zoro # G3600595
product price:Â
$
17.59
/ea
Sold in multiples of 10 for
$175.90
Key Features
Style
CDHB
Chip-Breaker
Yes
Grade
CG5
Cutting Direction
Neutral
Insert Size
0.1563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3884731
- Zoro #
- G3600595
- UPC #
- 4021169795244
- Country of Origin
- Germany
- Item
- Parting and Grooving Insert
- Style
- CDHB
- Chip-Breaker
- Yes
- Grade
- CG5
- Cutting Direction
- Neutral
- Application
- Grooving
- Mounting Style
- Taper Screw
- Inscribed Circle
- 0.1563 in
- Finish - Machining
- TiN
- Measurement System
- Decimal Inch
Dimensions
- Insert Size
- 0.1563 in
- Corner Radius
- 0.0020 in
Description
Parting and Grooving Insert, Neutral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.