Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169574
  • Zoro # G3600534

product price: 
$
42.19
/ea
Sold in multiples of 5 for $210.95

Key Features

Style
WMT
Insert Seat Size
8
Width
5.84mm
Chip-Breaker
Yes
Grade
WP10CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169574
Zoro #
G3600534
UPC #
4021169618000
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP10CT
Cutting Direction
Neutral
Insert Style
WMT-U-PT
ISO Number
WMTS805M8U15PT
Application
Grooving
Lead Angle
7 Degrees
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Coating
TiN
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiN
Number of Cutting Edges
2
Coating Process
CVD
Cutting Application
Grooving, Turning
ANSI Code
WMTS805M8U15PT
Measurement System
Metric
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K, P
Manufacturer Grade
WP10CT
Material - Machining
Carbide
Hole Type
No Hole
Chip-Breaker Code
PT
Clearance Angle
7 Degrees

Dimensions

Insert Seat Size
8
Width
5.84mm
Corner Radius
1.50mm
Insert Size
8
Overall Length
28.71mm
Seat Size
8
Reference Length
28.71mm
Max. Grooving Width
8.13mm
Thickness
6.99mm
Wire Rope Length
28.71mm
Length
28.71mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.13mm, ANSI Code WMTS805M8U15PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.