Insert, Wgc Cut-Off Insert
- Mfr # 6686472
- Zoro # G0193410
product price:Â
$
16.49
/ea
Key Features
Grade
WU35PT
Corner Radius
0.0059 in
Insert Size
2
Length
0.356 in
Cutting Angle
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6686472
- Zoro #
- G0193410
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 0.0059 in
- Insert Size
- 2
- Length
- 0.356 in
- Cutting Width
- 0.0984 in
- Cutting Width Tolerance
- +/- 0.0010 in
Details
- Item
- Parting and Grooving Insert
- Grade
- WU35PT
- Cutting Angle
- 6 Degrees
Description
Parting and Grooving Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.