Zoro Homepage

15/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A11908

  • Zoro # G2526769


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 689/1250 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A11908
Zoro #
G2526769
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 689/1250 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
3 438/625 in
Drilling Depth
79.00mm
Shank Length
1 7717/10000 in
Maximum Drilling Depth
3 7/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0805 in

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.