Shop All Milling Inserts
Widia
Milling Insert, Hexagon
Mfr # HNGJ0704ANENLD
Zoro # G4777512
product price: $15.89
/ea
Sold in multiples of 5 for $79.45
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Angle 15 Degrees ANSI, 75 Degrees ISO
- Super Alloy (S) Compatibility No
- Workpiece Compatibility Cast Iron (K), Steel (P)
- Coating ALOX-SN
- Insert Style HNGJ
Product Information
- Brand Widia
- MFR # HNGJ0704ANENLD
- Zoro # G4777512
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 0704 |
Mounting Hole Dia. | 0.1970 in |
Nose Radius | 0.047" |
Through Hole Inside Dia. | 0.1970 in |
Corner Radius | 3/64 in |
Cutting Edge Length | 6.80mm |
Details
Description
Hexagon Milling Insert, Inscribed Circle 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- Widia Milling Inserts