Shop WIDIA

Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3577934
  • Zoro # G3787181

product price: 
$
17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Mounting Style
Taper Screw
ISO Number
BDMT11T308ERMS
Insert Size
11T308
For Use With
M6800 Series 90 Degrees Shoulder Mills
Series
M6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577934
Zoro #
G3787181
UPC #
4021169759024
Country of Origin
Multiple

Dimensions

Insert Size
11T308
Insert Thickness
0.1500"
Mounting Hole Dia.
2.79mm
Cutting Edge Length
11.00mm
Width
6.67mm
Through Hole Inside Dia.
2.79mm
Corner Radius
0.80mm
Thickness
0.1500 in

Details

Mounting Style
Taper Screw
ISO Number
BDMT11T308ERMS
For Use With
M6800 Series 90 Degrees Shoulder Mills
Series
M6800
Item
Parallelogram Milling Insert
Grade
TN6425
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Style
BDMT
Insert Material
Carbide
Chip-Breaker
Yes
Lead Angle
75 Degrees
Chip-Breaker Code
MS
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Manufacturer Grade
TN6425
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
ANSI Code
BDMT11T308ERMS
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Taper Screw
Clearance Angle
13 Degrees
For Toolholder
12396450400, 12396451000, 12396451600, 12396452200, 12396452800, 12396453200
Included Angle
80 Degrees
Finish - Machining
TiCN
Number of Cutting Edges
2
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDMT11T308ERMS, MS, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.