Shop WIDIA

Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3577940
  • Zoro # G3789062

product price: 
$
17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Mounting Hole Dia.
2.79mm
Insert Thickness
0.1500"
Lead Angle
75 Degrees
Insert Style
BDMT
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577940
Zoro #
G3789062
UPC #
4021169758836
Country of Origin
United States
Lead Angle
75 Degrees
Insert Style
BDMT
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
BDMT11T316ERML
Grade
TN6405
Insert Material
Carbide
Insert Shape
Parallelogram
For Use With
M6800 Series 90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Series
M6800
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Clearance Angle
13 Degrees
Chip-Breaker Code
ML
Manufacturer Grade
TN6405
Secondary Material Application ISO Code
S
For Toolholder
12396450400, 12396451000, 12396451600, 12396452200, 12396452800, 12396453200
Measurement System
Metric
Primary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
ANSI Code
BDMT11T316ERML
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
Taper Screw
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.79mm
Insert Thickness
0.1500"
Insert Size
11T316
Through Hole Inside Dia.
2.79mm
Width
6.70mm
Cutting Edge Length
11.00mm
Thickness
0.1500 in
Corner Radius
1.69mm

Description

Parallelogram Milling Insert, BDMT11T316ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.