Milling Insert, Parallelogram, 11.47mm
- Mfr # 6279204
- Zoro # G3784223
product price:Â
$
15.75
/ea
Sold in multiples of 10 for
$157.50
Key Features
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Mounting Hole Dia.
3.00mm
Chip-Breaker
Yes
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6279204
- Zoro #
- G3784223
- UPC #
- 4061779261586
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 3.00mm
- Insert Size
- 110431
- Insert Thickness
- 0.1580"
- Through Hole Inside Dia.
- 3.00mm
- Width
- 6.94mm
- Cutting Edge Length
- 11.47mm
- Thickness
- 0.1580 in
- Corner Radius
- 3.10mm
- Fits Chest Size
- MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Description
Parallelogram Milling Insert, 18 Degrees , XDPT1108SRMM, MM, On One Side, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.