Shop WIDIA

Milling Insert, Parallelogram, 11.72mm

  • Mfr # 6407444
  • Zoro # G3800865

product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Parallelogram
Steel (P) Compatibility
No
Rake
15.08 Degrees
Insert Material
Carbide
Series
VSM11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6407444
Zoro #
G3800865
UPC #
4059782440005
Country of Origin
United States
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Rake
15.08 Degrees
Insert Material
Carbide
Series
VSM11
ISO Number
XDCT110402PDFRALP
Non Ferrous (N) Compatibility
Yes
Insert Style
XDCT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Grade
WN10HM
Cast Iron (K) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Wiper Insert
Yes
Finish - Machining
Bright (Uncoated)
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Chip-Breaker Style
On One Side
Manufacturer Grade
WN10HM
Included Angle
75 Degrees
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Clearance Angle
15 Degrees
Chip-Breaker Code
ALP
ANSI Code
XDCT1100RALP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Taper Screw
Shape
Parallelogram
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
110402
Mounting Hole Dia.
3.00mm
Insert Thickness
0.1570"
Thickness
0.1570 in
Cutting Edge Length
11.72mm
Corner Radius
0.20mm
Width
6.90mm
Through Hole Inside Dia.
3.00mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1100RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.