Shop WIDIA

Milling Insert, Parallelogram, 11.72mm

  • Mfr # 6407445
  • Zoro # G3803010

product price: 
$
17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Rake
15.08 Degrees
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Mounting Hole Dia.
3.00mm
Steel (P) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6407445
Zoro #
G3803010
UPC #
4059782440128
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110402
Insert Thickness
0.1570"
Cutting Edge Length
11.72mm
Through Hole Inside Dia.
3.00mm
Corner Radius
0.20mm
Thickness
0.1570 in
Width
6.90mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Details

Rake
15.08 Degrees
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Style
XDCT
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Taper Screw
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WN25PM
Series
VSM11
ISO Number
XDCT110402PDFRALP
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
XDCT1100RALP
Manufacturer Grade
WN25PM
Measurement System
Metric
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Number of Cutting Edges
2
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Shape
Parallelogram
Finish - Machining
TiB2
Included Angle
75 Degrees
Wiper Insert
Yes
Chip-Breaker Code
ALP
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1100RALP, ALP, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.