Shop WIDIA

NEGATIVE INSERT GEO RU, 4, CNMG, 3

  • Mfr # 6795794
  • Zoro # G705972661

product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Style
CNMG
Inscribed Circle
0.5 in
Corner Radius
0.0468 in
Rake
Negative
ISO Number
CNMG120412RU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6795794
Zoro #
G705972661
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO RU
Insert Style
CNMG
Inscribed Circle
0.5 in
Rake
Negative
ISO Number
CNMG120412RU
Cutting Direction
Neutral
Measurement System
Decimal Inch
Secondary Material Application
Cast Iron, Non-Ferrous
Manufacturer Grade
WU25PT
Included Angle
80 Degrees
Standards
ANSI, ISO
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
General Shape
Rhomboid
Number of Cutting Edges
8
Material Grade - Machining
Carbide
Features
Tough, Ultra-Fine Grain
Shape
Rhomboid
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Chip-Breaker Code
RU
Material - Machining
Carbide
ANSI Code
CNMG433RU
Insert Holding Type
2-Cylindrical Fixing Hole
Secondary Material Application ISO Code
K, N
Cutting Application
Roughing

Dimensions

Corner Radius
0.0468 in
Through Hole Inside Dia.
0.203 in
Depth of Cut
0.1875 in
Thickness
0.1875 in
Cutting Edge Length
0.5077 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.