Shop WIDIA

Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3577942
  • Zoro # G3792142

product price: 
$
16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Series
M6800
Chip-Breaker
Yes
Insert Thickness
0.1500"
Lead Angle
75 Degrees
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577942
Zoro #
G3792142
UPC #
4021169758744
Country of Origin
United States

Dimensions

Insert Thickness
0.1500"
Insert Size
11T320
Mounting Hole Dia.
2.79mm
Width
6.72mm
Through Hole Inside Dia.
2.79mm
Cutting Edge Length
11.00mm
Thickness
0.1500 in
Corner Radius
2.11mm

Details

Series
M6800
Chip-Breaker
Yes
Lead Angle
75 Degrees
Cutting Direction
Right Hand
Grade
TN6405
Mounting Style
Taper Screw
Insert Material
Carbide
Insert Style
BDMT
Item
Parallelogram Milling Insert
For Use With
M6800 Series 90 Degrees Shoulder Mills
ISO Number
BDMT11T320ERML
Insert Shape
Parallelogram
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN6405
Secondary Material Application ISO Code
S
Number of Cutting Edges
2
Chip-Breaker Code
ML
ANSI Code
BDMT11T320ERML
Included Angle
80 Degrees
Finish - Machining
TiAlN
Clearance Angle
13 Degrees
Shape
Parallelogram
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Titanium
For Toolholder
12396450400, 12396451000, 12396451600, 12396452200, 12396452800, 12396453200
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDMT11T320ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.