Milling Insert, Parallelogram, 11.75mm
- Mfr # 6242459
- Zoro # G3796762
product price:Â
$
15.49
/ea
Sold in multiples of 5 for
$77.45
Key Features
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Taper Screw
Mounting Hole Dia.
3.00mm
Cast Iron (K) Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6242459
- Zoro #
- G3796762
- UPC #
- 4056544900388
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 3.00mm
- Insert Thickness
- 0.1628"
- Insert Size
- 110408
- Through Hole Inside Dia.
- 3.00mm
- Corner Radius
- 0.80mm
- Thickness
- 0.1628 in
- Cutting Edge Length
- 11.75mm
- Width
- 6.94mm
- Fits Chest Size
- MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Description
Parallelogram Milling Insert, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.