Shop WIDIA
See all product information
Create Account
Round Daisy Insert Copy Milling
- Mfr # 6901783
- Zoro # G310369511
product price:Â
$
16.59
/ea
Sold in multiples of 10 for
$165.90
Key Features
Insert Size
1204
ISO Number
RDPT1204M0SMMX
Insert Style
RDPT
Inscribed Circle
0.187 in
For Use With
M100 Series Copy Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901783
- Zoro #
- G310369511
- UPC #
- 4064182709317
- Country of Origin
- India
Dimensions
- Insert Size
- 1204
- Thickness
- 0.187 in
- Fits Chest Size
- Precision Pressed Insert
Details
- ISO Number
- RDPT1204M0SMMX
- Insert Style
- RDPT
- Item
- Round Milling Insert
- Inscribed Circle
- 0.187 in
- For Use With
- M100 Series Copy Mills
- ANSI Code
- RDPT1204M0SMMX
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Secondary Material Application ISO Code
- K, S
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- M, P
- Cutting Application
- 3D Profiling; Ball Nose Side Milling/Shoulder Milling; Face Milling; Helical Milling/Pocket Milling; Pocketing; Ramping Blank; Slotting
- Manufacturer Grade
- WP35CM
- Coating Process
- CVD
- Primary Material Application
- Stainless Steel, Steel
- Number of Cutting Edges
- 6
- Features
- Precision Pressed Insert
- Finish - Machining
- TiN+TiCN+Al2O3
- Material - Machining
- Carbide
- Compatible Product Type
- M100 Series Copy Mills
Description
Round Milling Insert, Inscribed Circle 0.187 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.