Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 11.76mm
- Mfr # 6408095
- Zoro # G3781189
product price:Â
$
15.45
/ea
Sold in multiples of 10 for
$154.50
Key Features
Insert Size
110420
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Insert Thickness
0.1628"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6408095
- Zoro #
- G3781189
- UPC #
- 4059782445406
- Country of Origin
- United States
Dimensions
- Insert Size
- 110420
- Insert Thickness
- 0.1628"
- Mounting Hole Dia.
- 3.00mm
- Cutting Edge Length
- 11.76mm
- Thickness
- 0.1628 in
- Corner Radius
- 2.00mm
- Width
- 6.95mm
- Through Hole Inside Dia.
- 3.00mm
- Fits Chest Size
- MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Description
Parallelogram Milling Insert, 18 Degrees , XDPT1105SRMM, MM, On One Side, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.