Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 15.64mm
- Mfr # 6118070
- Zoro # G3801139
product price:Â
$
24.19
/ea
Sold in multiples of 5 for
$120.95
Key Features
Cutting Direction
Right Hand
For Use With
VSM17 Series 0 Degrees /90 Degrees Shoulder Mills
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6118070
- Zoro #
- G3801139
- UPC #
- 4056544446312
- Country of Origin
- Mexico
Dimensions
- Insert Thickness
- 0.1890"
- Insert Size
- 170460
- Mounting Hole Dia.
- 4.40mm
- Cutting Edge Length
- 15.64mm
- Thickness
- 0.1890 in
- Corner Radius
- 6.00mm
- Through Hole Inside Dia.
- 4.40mm
- Width
- 9.56mm
- Fits Chest Size
- ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Description
Parallelogram Milling Insert, 20 Degrees , XDCT1715RALP, ALP, On One Side, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.