Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425411
  • Zoro # G3802423
product price: 
$
24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Insert Material
Carbide
Insert Size
100408
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WN25PM
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425411
Zoro #
G3802423
UPC #
4059782468252
Country of Origin
Multiple
Insert Material
Carbide
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WN25PM
Mounting Style
Taper Screw
Item
Milling Insert
Insert Style
XNGU
Chip-Breaker
Yes
Insert Shape
Rectangle
Cutting Direction
Right Hand
Lead Angle
75 Degrees
ISO Number
XNGU100408ERALP
Series
VSM490-10
Included Angle
90 Degrees
Finish - Machining
TiB2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
0 Degrees
Manufacturer Grade
WN25PM
Material - Machining
Carbide
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Wiper Insert
Yes
ANSI Code
XNGU1002ERALP
Measurement System
Fractional Inch
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
N
Chip-Breaker Code
ALP
Cutting Application
Milling
Shape
Rectangle
Chip-Breaker Style
Double Sided
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
100408
Insert Thickness
0.1900"
Mounting Hole Dia.
3.40mm
Width
6.60mm
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.83mm
Thickness
0.1900 in
Corner Radius
1/32 in

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews