Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6801237
- Zoro # G710414118
product price:Â
$
11.15
/ea
Sold in multiples of 5 for
$55.75
Key Features
ISO Number
SPKN1504EDR
Insert Style
SPKN
Insert Size
150
For Use With
Face Milling, Indexable Milling
Inscribed Circle
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6801237
- Zoro #
- G710414118
- UPC #
- 4064182743571
- Country of Origin
- India
Dimensions
- Insert Size
- 150
- Cutting Edge Length
- 0.6250 in
- Thickness
- 0.1875 in
- Depth of Cut
- 0.0369 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Square Milling Insert, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.