Shop WIDIA

Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2964173
  • Zoro # G3783620

product price: 
$
21.35
/ea
Sold in multiples of 5 for $106.75

Key Features

Mounting Style
Taper Screw
Insert Style
XPHT
Cutting Direction
Right Hand
Mounting Hole Dia.
4.40mm
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2964173
Zoro #
G3783620
UPC #
4021169381751
Country of Origin
United States
Mounting Style
Taper Screw
Insert Style
XPHT
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Series
M680
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
TN6520
Chip-Breaker
Yes
Rake
20 Degrees
ISO Number
XPHT160412ERGE
Item
Parallelogram Milling Insert
Finish - Machining
AlOX-SN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
ANSI Code
XPHT333ERGE
Coating Process
PVD
Number of Cutting Edges
2
Shape
Parallelogram
Measurement System
Metric
Primary Material Application
Cast Iron
Clearance Angle
5 Degrees
Manufacturer Grade
TN6520
Material - Machining
Carbide
Chip-Breaker Code
GE
Included Angle
80 Degrees
Insert Holding Type
Taper Screw
Wiper Insert
Yes
Primary Material Application ISO Code
K
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160412
Insert Thickness
0.1875"
Width
9.44mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Corner Radius
1.20mm
Cutting Edge Length
15.67mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT333ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.