Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2028535
  • Zoro # G3790429

product price: 
$
15.69
/ea
Sold in multiples of 5 for $78.45

Key Features

Grade
SPTM00
Insert Thickness
0.1875"
ISO Number
SPNT120408
Insert Shape
Square
For Use With
M25 Series Chamfer Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028535
Zoro #
G3790429
UPC #
4021169072857
Country of Origin
Germany
Grade
SPTM00
ISO Number
SPNT120408
Insert Shape
Square
For Use With
M25 Series Chamfer Mills
Rake
10 Degrees
Mounting Style
Taper Screw
Chip-Breaker
Yes
Insert Style
SPNT
Item
Square Milling Insert
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Series
M25
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
SPTM00
Finish - Machining
Bright (Uncoated)
Clearance Angle
11.5 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Shape
Square
Insert Holding Type
Taper Screw
ANSI Code
SPNT120408
Cutting Application
Milling
Compatible Product Type
M25 Series Chamfer Mills

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165 in
Insert Size
120408
Through Hole Inside Dia.
0.2165 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm
Corner Radius
1/32 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, 10 Degrees , SPNT120408, On One Side, 11.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.