Milling Insert, Parallelogram, 15.67mm

  • Mfr # 5427399
  • Zoro # G3790672
product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

ISO Number
XPHT160408ERGE
Grade
WK15CM
Insert Style
XPHT
Mounting Hole Dia.
4.40mm
Rake
20 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427399
Zoro #
G3790672
UPC #
4050839701421
Country of Origin
United States
ISO Number
XPHT160408ERGE
Grade
WK15CM
Insert Style
XPHT
Rake
20 Degrees
Insert Shape
Parallelogram
Series
M680
Cutting Direction
Right Hand
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
Chip-Breaker
Yes
Clearance Angle
5 Degrees
Included Angle
80 Degrees
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Shape
Parallelogram
Chip-Breaker Style
On One Side
ANSI Code
XPHT332ERGE
Chip-Breaker Code
GE
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Al2O3
Measurement System
Metric
Manufacturer Grade
WK15CM
Coating Process
CVD
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160408
Insert Thickness
0.1875"
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Corner Radius
0.80mm
Width
9.44mm
Thickness
0.1875 in

Description

Parallelogram Milling Insert, 20 Degrees , XPHT332ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews