Shop WIDIA

Milling Insert, Rectangle,

  • Mfr # 6425367
  • Zoro # G3803379

product price: 
$
17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Cutting Direction
Right Hand
ISO Number
XNPU100408ERML
Insert Size
100408
Insert Style
XNPU
Grade
WP25PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425367
Zoro #
G3803379
UPC #
4059782465848
Country of Origin
Multiple
Cutting Direction
Right Hand
Item
Milling Insert
ISO Number
XNPU100408ERML
Insert Style
XNPU
Grade
WP25PM
Insert Material
Carbide
Insert Shape
Rectangle
Chip-Breaker
Yes
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
75 Degrees
Series
VSM490-10
Mounting Style
Taper Screw
Manufacturer Grade
WP25PM
Chip-Breaker Code
ML
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Rectangle
Coating Process
PVD
ANSI Code
XNPU1002ERML
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Cutting Application
Milling
Number of Cutting Edges
4
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
H, K
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application
Cast Iron, Hardened Steel
Included Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
100408
Insert Thickness
0.1900"
Mounting Hole Dia.
3.40mm
Through Hole Inside Dia.
3.40mm
Thickness
0.1900 in
Corner Radius
1/32 in
Width
6.60mm

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.