Milling Insert, Parallelogram, 15.67mm
- Mfr # 5645213
- Zoro # G3790383
product price:Â
$
23.99
/ea
Sold in multiples of 5 for
$119.95
Key Features
Mounting Style
Taper Screw
Series
M680
Insert Size
160440
Mounting Hole Dia.
4.40mm
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5645213
- Zoro #
- G3790383
- UPC #
- 4050841376235
- Country of Origin
- United States
Dimensions
- Insert Size
- 160440
- Mounting Hole Dia.
- 4.40mm
- Insert Thickness
- 0.1875"
- Thickness
- 0.1875 in
- Cutting Edge Length
- 15.67mm
- Through Hole Inside Dia.
- 4.40mm
- Corner Radius
- 4.00mm
- Width
- 9.53mm
Description
Parallelogram Milling Insert, 15 Degrees , XPHT3310, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.