Shop WIDIA

Milling Insert, Parallelogram, 16.00mm

  • Mfr # 4071254
  • Zoro # G3780574

product price: 
$
20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Series
APPT
Insert Shape
Parallelogram
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4071254
Zoro #
G3780574
UPC #
4021169615566
Country of Origin
Germany
Item
Parallelogram Milling Insert
Series
APPT
Insert Shape
Parallelogram
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
No. of Edges
0
Grade
TN6540
Insert Material
Carbide
Rake
20 Degrees
Chip-Breaker
Yes
ISO Number
APPT160408PDERMM
For Use With
90 Degrees Shoulder Mills
Insert Style
APPT
Secondary Material Application
Cast Iron
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6540
Chip-Breaker Code
MM
Secondary Material Application ISO Code
K
ANSI Code
APPT160408PDERMM
Shape
Parallelogram
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Metric
Clearance Angle
12 Degrees
Number of Cutting Edges
2
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Compatible Product Type
90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.2070"
Mounting Hole Dia.
4.40mm
Insert Size
160408
Corner Radius
0.80mm
Through Hole Inside Dia.
4.40mm
Depth of Cut
15.00mm
Width
9.43mm
Cutting Edge Length
16.00mm
Thickness
0.2070 in

Description

Parallelogram Milling Insert, 20 Degrees , APPT160408PDERMM, MM, On One Side, 12 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.