Shop WIDIA

Square Milling Insert, 13.41mm, Carbide

  • Mfr # 4072174
  • Zoro # G3785413

product price: 
$
19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

ISO Number
SEPT13T3AGENMM
Series
SEPT
Insert Size
13T3
Insert Shape
Square
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4072174
Zoro #
G3785413
UPC #
4021169614651
Country of Origin
United States
ISO Number
SEPT13T3AGENMM
Series
SEPT
Insert Shape
Square
Mounting Style
Taper Screw
Cutting Direction
Neutral
For Use With
Face Mills
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Inscribed Circle
0.5280 in
Insert Style
SEPT
Grade
TN6525
Chip-Breaker
Yes
Rake
15 Degrees
Item
Square Milling Insert
Insert Material
Carbide
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Code
MM
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Manufacturer Grade
TN6525
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, M
Coating Process
PVD
ANSI Code
SEPT13T3AGENMM
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
Taper Screw
Primary Material Application
Steel
Wiper Insert
Yes
Number of Cutting Edges
4
Shape
Square
Cutting Application
Light Finishing
Clearance Angle
20 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
Face Mills

Dimensions

Insert Size
13T3
Mounting Hole Dia.
4.09mm
Insert Thickness
0.1562"
Through Hole Inside Dia.
4.09mm
Cutting Edge Length
13.41mm
Width
0.5280 in
Corner Radius
1.50mm
Thickness
0.1562 in

Description

Square Milling Insert, Inscribed Circle 0.5280 in, 15 Degrees , SEPT13T3AGENMM, MM, On One Side, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.