Shop WIDIA

Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425414
  • Zoro # G3802755

product price: 
$
21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Grade
WP25PM
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Material
Carbide
Series
VSM490-10
ISO Number
XNGU100404ERML
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425414
Zoro #
G3802755
UPC #
4059782468788
Country of Origin
Multiple
Grade
WP25PM
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Material
Carbide
Series
VSM490-10
ISO Number
XNGU100404ERML
Item
Milling Insert
Mounting Style
Taper Screw
Insert Shape
Rectangle
Insert Style
XNGU
Chip-Breaker
Yes
Lead Angle
75 Degrees
Cutting Direction
Right Hand
Coating Process
PVD
Cutting Application
Milling
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Chip-Breaker Code
ML
Finish - Machining
AlTiN
ANSI Code
XNGU1001ERML
Insert Holding Type
Taper Screw
Shape
Rectangle
Manufacturer Grade
WP25PM
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
Included Angle
90 Degrees
Wiper Insert
Yes
Secondary Material Application ISO Code
H, K
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
4
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Size
100404
Insert Thickness
0.1900"
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.83mm
Corner Radius
1/64 in
Width
6.60mm
Thickness
0.1900 in

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.